• Dieses Produkt ist nur für Geschäftskunden verfügbar.

520HLD Leeb Hardness Reference Material ohne Kalibrierschein, Ø115x33 mm

Artikel-Nr.: 11AAD245
Preis pro 1 Stück
Individuelle Preisanzeige für Geschäftskunden nach Anmeldung.
auf Anfrage
Voraussichtliche Lieferzeit: 1-2 Wochen
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
Höhe 33 mm
Durchmesser 115 mm
Produktart Härtevergleichsplatte
Prüfverfahren Leeb-Härteprüfung (HL)
Härtewert ca. 520
Material Stahl
Form Rund

Identifikation & Klassifikation

Artikelnummer 11AAD245
EAN / GTIN 4946368810928
Herstellernummer 11AAD245
Hersteller/verantwortliche Person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Deutschland, www.mitutoyo.de

Beschreibung

Beschreibung:

Hardness reference materials in quality control: The boost for your process safety! The daily verification, performed by the user, is described in the according hardness testing standards and significantly contributes to quality management processes. In the daily verification process, all parameters of the hardness test system that build up to the hardness value, are examined by indentations on the hardness reference material. This periodical inspection of the machine by means of hardness reference materials should be carried out immediately before the daily start of the test schedule. An according documentation enhances the process safety, as value shifts due to damage or malfunction can be detected easily. In addition, the repeatability of results of the hardness testing machine can also be checked with the hardness reference materials. Mitutoyo. offers a comprehensive range of hardness reference materials (hardness test blocks) to suit your quality management procedure perfectly. Please contact us if you do not find what you are looking for.

Merkmal:

  • Abmessungen: ∅ 115 x 33 mm
  • Alte Artikelnummer: 19BAA247
  • Material: Stahl
  • Oberfläche: 10.387 mm²
  • Produktpalette: HH-411
  • Skala 1: HLD