Circlip pliers 45° angled J0

Article no.: 719845 J0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
62 pieces in stock
  • Use of circlip pliers: Inner ring, angled

Product details

Technical Data

Use of circlip pliers Inner ring, angled
overall length 135 mm
for internal circlips ⌀ 8 mm - 13 mm
Tip ⌀ 0.9 mm
Standard similar to DIN 5256
Jaw shape 45° angled
Handle plastic coated
Material Chromium vanadium steel
Surface chemically blacked
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719845 J0
EAN / GTIN 4045197493187

Description

Version:

Forged from a single piece. Bolt cutter chemically blackened, plastic coated handles.

Application:

For fitting and removing circlips.

Standard:

Similar to DIN 5256.

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart