• The item cannot be ordered due to missing prices.

PC holder S

Article no.: 928752 S
Standard configurations usually have faster delivery times.
  • Shelf load capacity / maximum distributed shelf load (on metal): 15
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 15 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 200 mm
Width 230 mm
Depth 185 mm
Usable width 145 mm
Weight 1.2 kg
Type of product PC holder

Identification numbers & Classifications

Article number 928752 S
EAN / GTIN 4062406281724

Description

Version:

PC support of sheet metal for bolting to a worktop. Attachment position can be freely selected.
For upright storage of the PC.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart