• The item cannot be ordered due to missing prices.

GWX angle grinder 9-125S

Article no.: 077050 9-125S
New product

Product details

Technical Data

Manufacturer's designation GWX 9-125S
Power supply Mains-powered
Power consumption 900 W
Speed range 2,800 min-1 - 11,000 min-1
maximum disc ⌀ 125 mm
Weight 2.1 kg
AC supply voltage 230 V
Mains frequency 50 Hz
Restart block yes
Special features Variable speed
Series X-LOCK system
Type of product Angle grinder

Identification numbers & Classifications

Article number 077050 9-125S
EAN / GTIN 3165140962568

Description

Version:

  • Quick and easy: Easy change of angle grinder accessories without any parts that could be lost or need for additional tools.
  • No additional wrenches required.
  • Comprehensive: Huge range of angle grinders and accessories with complete backwards compatibility.
  • Maximum convenience due to 100% quick tool exchange requiring no tools.
  • Reliable: Directional accessories can no longer be mounted incorrectly thanks to the innovative X-LOCK system. Very high user protection thanks to the acoustic signal when fitting is correct.
  • Clean working without annoying scratches! Less prominent and fewer scuffs with X-LOCK angle grinders.
125-mm angle grinder with 900 W motor. X-Lock system.

Supplied with:

Including additional handle, safety guard and package.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart