1085 A CABLE RELEASE 12.5/25MM

Article no.: 4336311
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4336311
EAN / GTIN 4059192014384
Manufacturer number 4336311
L-Number L40080 74

Description

Version:

for Measuring range 12,5 and 25mm

Description:

  • 1085 a wire lifter (12.5 + 25 mm)

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Product name: Wire lifter
  • Product type: 1085 a
  • Measuring path: (12.5 + 25 mm)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart