16 FN VERNIER CALIPER 150/0,05

Article no.: 4100420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Universal calipers

Identification numbers & Classifications

Article number 4100420
EAN / GTIN 4059192001537
Manufacturer number 4100420
L-Number L40080 275

Description

Version:

  • Vernier and scale have a satin chrome finish for glare free reading
  • Locking screw above
  • Measuring surfaces made of steel
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Raised guideway for the protection of the scale

Description:

16 FN Caliper with scale display
  • Fixing screw at top Measuring range: 0 - 150 mm
  • Nonius value mm: 0.05 mm /
Scope of delivery: Thread table, case

Feature:

  • Calibration type: Uncalibrated
  • Product name: Caliper with scale display
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • Depth measurement: angular
  • Product type: 16 FN
  • Measuring range: 0 - 150 mm
  • Dimension d in mm: 228 mm
  • Dimension b in mm: 40 mm
  • Dimension c in mm: 16 mm
  • Dimension e in mm: 16 mm
  • Dimension a in mm: 10 mm
  • Dimension f in mm: 3.8 mm
  • Error limit (mm): 0.05 mm
  • Vernier value mm: 0.05 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart