{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Vice jaw width | 120 mm | |
Height adjustment range | 155 mm | |
adjustable above workbench top | 30 mm - 185 mm | |
Weight | 16 kg | |
Type of product | Height adjuster |
Article number | 967570 120 | |
Manufacturer number | 10804 + 40913 |