This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Light alloy bracket with end stop right

Article no.: 966296

Product details

Technical Data

Height 70 mm
suitable for Shelf ladder No. 966290
Material Light metal
Application range End stop, right
Type of product Shelf ladder fastenings

Identification numbers & Classifications

Article number 966296
Manufacturer number 41458

Description

Application:

Items No.966292, 966294, 966296and966298 are required to build a ladder support rail system. Caution: An intermediate bracket is required every 1.00 m of rail.

Suitable for:

Shelf ladder No. 966290.

Note:

Please order spacer No. 966299 size R for this.