This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Central locking for special heights

Article no.: 946425

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Application range Drawer/shelf combination unit
Special features Cannot be retrofitted
Special height for central locking yes
Supplied complete with cylinder lock with 2 keys and locking bars yes
Type of product Central locking

Identification & Classification

Article number 946425
EAN / GTIN 4045197611680
Manufacturer number 946425
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Consisting of a lock plate with cylinder lock with 2 keys and locking bars, complete for storage shelves No. 946100 − 6120 for bay depth 36 units, complete for storage shelves No. 946122, 946124 for bay depth 27 units.

Note:

  • If drawers/pull-out shelves are fitted central locking is necessary to prevent more than one drawer being opened at a time.
  • Central locking cannot be retrofitted at a later stage.
  • When ordering, please supply a sketch of the desired arrangement of shelves.
  • Maximum width 1900 mm.

Downloads & documents

Suitable products

Services & product advisors