{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.5 mm | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
| Usable width | 515 mm | |
| Usable depth | 590 mm | |
| Application range | Workbench | |
| Type of product | Storage shelf |
| Article number | 929580 1 | |
| EAN / GTIN | 4062406118754 | |
| Manufacturer number | 929580 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |