Drawer casing 16G with drawers, 12×20G, Height / number of drawers: 300/2

Article no.: 927300 300/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
46 pieces in stock 46 pieces available in 3-4 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height / number of drawers Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Height adjustment interval: 25
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Height adjustment interval 25 mm
Drawer usable area in G 12×20
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 300 mm
Width 400 mm
Depth 650 mm
Usable height 225 mm
Usable width 350 mm
Drawer front height 75 mm; 150 mm
Drawer usable width 300 mm
Drawer usable depth 500 mm
Drawer usable width in G 12
Drawer usable depth in G 20
Usable height for drawers 225 mm
Number of drawers 2
Number of pull-out shelves 0
Number of doors 0
Weight 24.7 kg
Type of product Workbench casing

Identification & Classification

Article number 927300 300/2
EAN / GTIN 4062406108120
Manufacturer number 927300 300/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. Can be locked centrally with cylinder lock.

Fitted with:

Drawer front height, mm: 75‑150

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products