This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety knife SECUPRO MERAK with 1 blade

Article no.: 842082

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 142 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842082
Manufacturer number 11800102

Description

Version:

Safety knife with flexibly adjustable depth of cut (between 1 and 21 mm) and automatic blade retraction. Ergonomic handle of aluminium. Safe and easy blade change (replacement blade No. 842085), left-handed users just switch over the high-quality blade in the handle. Blade for 2 times use.

Application:

Ideal for all cut materials in general use, such as 3-layer cardboard, film, sacking, roll goods, etc.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart