This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Gasket cutter, Type: 200

Article no.: 831400 200

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting range ⌀ 26 mm - 200 mm
Type of product Gasket cutters

Identification & Classification

Article number 831400 200
EAN / GTIN 4251484838108
Manufacturer number U1-1
Manufacturer/responsible person ZIRA Präzisions-Gewinde-Werkzeuge, Heinz-Fangman-Straße 6, 42287 WUPPERTAL, Germany, www.zira.tools

Description

Version:

Device for clamping in vice. Vee beam with mm graduations. Knife and handle adjustable on Vee beam. Table surface chrome-plated.

Function:

Make hole in gasket material (⌀ 18 mm), clamp on to table surface, then cut gasket. Supplied with steel wad punch ⌀ 18 mm.

Spare part:

Spare knife No. 831100, knife holder No. 831200.