Spare cutter wheel 1

Article no.: 818605 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Cutter wheel ⌀ 19 mm
Cutter wheel width 5 mm
Cutter wheel bore 5 mm
Number of pieces 1
suitable for pipe material Aluminium; Copper; Steel
Type of product Cutter wheel

Identification numbers & Classifications

Article number 818605 1
EAN / GTIN 4018754329854
Manufacturer number 69131002

Description

Application:

For cutting aluminium, copper and thin-walled steel pipes.

Suitable for:

Compact pipe cutter No. 818505.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart