Replacement fabric strap for strap wrench 22/600 mm

Article no.: 811395 22/600
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Tape width 22 mm
Band length 600 mm
Type of product Strap

Identification numbers & Classifications

Article number 811395 22/600
EAN / GTIN 4018754050321
Manufacturer number 79150001

Description

Application:

For clamping round parts, especially ones with a large diameter.

Suitable for:

Strap wrench No. 811390.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart