This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Electronics snipe-nose pliers with long jaws 145 mm

Article no.: 727160 145

Product details

Technical Data

overall length 145 mm
Head length 32 mm
Head width 13 mm
Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 727160 145
Manufacturer number 727160 145

Description

Version:

The jaws of the pliers are accurately assembled by means of carefully machined holes and polished surfaces.
With return spring and ergonomically designed handles for secure and comfortable use.
Snipe-nose, serrated internal jaws.

Material:

Made of carbon steel (C70), precision stamped and heat-treated, non-reflective phosphate.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart