This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Electronics round-nose pliers 135 mm

Article no.: 727135 135
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

overall length 135 mm
electrostatic characteristic EGB/ESD
Head width 10 mm
Jaw length 20 mm
Type of product Round-nose pliers

Identification numbers & Classifications

Article number 727135 135

Description

Version:

Precision machined with slim shape. Matt bead-blasted surface with inlaid adjustable joint and flush inset screw. Double spring for easy operation. 2−part conductive grips, suitable for ESDs.
Long rounded jaws with fine tips.

Material:

CNC-machined, drop-forged ball bearing steel for extremely accurate tolerances.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart