This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electronics snipe-nosed pliers 140S mm

Article no.: 727125 140S
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

overall length 140 mm
electrostatic characteristic EGB/ESD
Head width 10 mm
Jaw length 30 mm
Handle 2-component grip
Material CNC-machined ball bearing steel
with return spring yes
Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 727125 140S
EAN / GTIN 4045197673947

Description

Version:

Precision machined with slim shape. Matt bead-blasted surface with inlaid adjustable joint and flush inset screw. Double spring for easy operation. 2−part conductive grips, suitable for ESDs.
Long narrow jaws.
Jaws with serrated gripping faces.

Material:

CNC-machined, drop-forged ball bearing steel for extremely accurate tolerances.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart