{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | fine bevel | |
Material | CNC-machined ball bearing steel | |
Head width | 12.5 mm | |
Cutter length | 12.5 mm | |
Cutting capacity copper wire up to ⌀ | 0.2 mm - 1.6 mm | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (62 − 64 HRC) | |
Surface | matt sandblasted | |
Type of product | Cutting pliers |
Article number | 726225 125 | |
EAN / GTIN | 4045197673060 |