Service tool case

Article no.: 692901
plus VAT at the current rate Prices plus delivery costs
on request
In stock
101 pieces in stock
  • Material: PP
  • Type of tool storage: Shaft pockets
  • Case load capacity: 25
  • Characteristics case: suitable for air travel

Product details

Technical Data

Material PP
Type of tool storage Shaft pockets
Case load capacity 25 kg
Characteristics case suitable for air travel
Internal dimension length 465 mm
Internal dimension width 352 mm
Internal dimension height 215 mm
Weight 5 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692901
EAN / GTIN 4045197375261

Description

Version:

The case shells are resistant to shocks, high temperatures, and acids. They are held together by a sturdy aluminium frame with integral flap locks and case lid lock. With rubberised carrying handle.
Internal fittings:
1 tool board with 24 shaft pockets, 12 rubber straps and 1 pocket for small parts on the front and back.
1 sub-dividable base tray including tool board with 6 pockets and 9 rubber straps as cover.

Note:

A combination lock as an alternative can be found under No. 692926 size 2.