Reversible ratchet, 1/2 inch extra long 1/2

Article no.: 640200 1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock
  • Square drive: 1/2

Product details

Technical Data

Square drive 1/2 inch
overall length 380 mm
No. of teeth 36
Type of product Ratchet

Identification numbers & Classifications

Article number 640200 1/2
EAN / GTIN 4018754177837
Manufacturer number 13121010

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.
DIN 3122-D 12.5

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.