Slim screwdriver for Torx®, Classic, fully insulated

Article no.: 625753
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
27 pieces in stock

Description

Version:

Power grip with easy to hold comfortable elastomer coating and a core of particularly tough impact resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).