Vernier caliper 150 mm

Article no.: 410250 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 21.64 /pcs.
  • US $ 12.04 /pcs.
on request
In stock
231 pieces in stock
  • Material: Stainless steel, INOX
  • all parts: hardened

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Graduation 1/128 inch
Measurement deviation E MPE ± 0.05 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Locking Locking screw at top
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Universal calipers

Identification numbers & Classifications

Article number 410250 150
EAN / GTIN 4059192001506
Manufacturer number 4100400

Description

Version:

Satin chromium plated anti-glare scales.
Fine, high-contrast scale.
Locking screw at the top.
Precision lapped measuring faces.

Optional extras:

Thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart