Cooling adapter short 4.5°, for clamping ⌀: 3-5,9mm

Article no.: 354235 3-5,9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

for clamping ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SU1
Type of product Cooling insert

Identification & Classification

Article number 354235 3-5,9
EAN / GTIN 4045197811530
Manufacturer number 354235 3-5,9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Precise enclosure of the clamping profile of the tool.
  • Quick cooling of the heated shrink-fit chuck.

For shrink-fit chucks with engagement lengths up to 120 mm.

Note:

For mounting on tool mounting No. 354225354227. For shrink-fit chucks 120 – 200 mm on request.