Collet chuck, extra slim, with internal cooling 1-6 mm

Article no.: 304981 1-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

Clamping range 1 mm - 6 mm
Adapter HSK-E 40 A = 75
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 75 mm
⌀ D1 10.1 mm
⌀ D2 13.5 mm
External ⌀ D 44 mm
Balluffchip bore yes
Usable length LN 35 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 304981 1-6
EAN / GTIN 4250261554170
Manufacturer number 310 10E6 640 1

Description

Version:

  • HSK mating faces machined.
  • Shanks hard turned.
  • With RFID/Balluffchip bore.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required.

Advantage:

Large working range and optimised contour for reduced vibration. Cooling with the collet by the tool or along the shank.
Extremely slim design permits machining of components where access is difficult, e.g. for toolmaking and mould-making.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

ALBRECHT collets No. 309572 and 309573.
Plug-in socket No. 309890, GARANT collets No. 309563.