This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Heavy-duty chuck slim BT 40

Article no.: 302879
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Description

Version:

Clamping force up to 150 Nm at ⌀ 12, up to 300 Nm at ⌀ 16 and up to 400 Nm at ⌀ 20.
Clamping force up to 150 Nm at ⌀ 12, up to 300 Nm at ⌀ 16 and up to 350 Nm at ⌀ 20.

Advantage:

Low interference contour due to slim design.

Application:

For clamping tools with plain shanks.

Supplied with:

Clamping nut.

Optional extras:

C wrench No. 628400.
Pull studs No. 308760308795.
Collets No. 309581309582, tightening wrench No. 309747.