{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 40 mm | |
Boring depth up to | ≤ 13×D | |
Vibration | damped | |
System | DM | |
Through-coolant | yes | |
Overall length L | 640 mm | |
non-clamping range S | 182.9 mm | |
recommended clamping length | 160 mm | |
Type of product | Cutting head |
Article number | 265041 DM/40 | |
EAN / GTIN | 25011463 |