This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

APLX 1003 PDTR UNI

Article no.: 215881 UNI

Product details

Technical Data

ISO code indexable insert APLX 1003 PDTR
Type UNI
Grade HB720
Tool material Carbide
Insert thickness 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215881 UNI

Application Table

Alu plastics
N
1200
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
320
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
80
INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
180
Ti > 850 N/mm²
S
40
GG(G)
K
170
CuZn
N
280
Graphite, GRP, CRP
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart