ZDHT 150560FR-F10 ALU

Article no.: 211777 ALU
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
on request
In stock
750 pieces in stock

Product details

Technical Data

ISO code indexable insert ZDHT 150560FR-F10
Corner radius 6 mm
Grade HU7705
Tool material Carbide
Feed fz per tooth 0.1 – 0.25 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 211777 ALU
EAN / GTIN 4062406681968

Application Table

Alu plastics
N
2000
Aluminium (short chipping)
N
1800
Alu > 10% Si
N
900
wet maximum
 
dry
 

Description

Version:

Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine.

Note:

Carrier modification (insert seats) is required before use.

Downloads & documents

Suitable products

Tool holders