This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Base unit X-am 5600 5600

Article no.: 097205 5600
  • Tool properties: Suitable for Ex areas

Product details

Technical Data

CAS AL
1A004C
SH-Code AL
00
IP Index of Protection IP 67
Tool properties Suitable for Ex areas
Type of product Gas detector (multiple gases)

Identification numbers & Classifications

Article number 097205 5600
EAN / GTIN 2050001939890

Description

Version:

The X-am 5600 base unit is small and easy to use. It is the platform for sensors in the modular system. By combining the various sensors it is possible to measure up to six different gases at the same time. This means the waterproof device is ideal for individual personal protection in rough industrial environments. Three-fold alarms: acoustic, visual and vibration.

Suitable for:

XXS sensors No. 097207, IR sensors No. 097208

Note:

Delivery of the base unit without sensors and without charging station. These must be ordered separately.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart