This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Work trousers AKER cobalt blue

Article no.: 091847
Size guide
  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 310
  • Washing: 40 °C coloureds
  • Standard: EN 14404

Description

Version:

Knee padding pockets with opening on the inside. For a better fit, the position can be varied up to 5 cm. Certified to EN 14404 together with knee padding No. 091803.
Particularly AKER hard-wearing work trousers with high freedom of movement and modern fit.
  • Reflective applied strips.
  • Cargo pocket with flap and hook and loop fastening, also a mobile phone pocket.

Particularly long working life due to CORDURA® reinforcement at the knees, on the ruler pocket and at the bottom seam. The 4-way stretch material offers high flexibility and high freedom of movement. For more comfort when wearing, the knee area is pre-shaped and provided with thinner material at the back. The leg seam allows the leg to be lengthened.
  • Back pockets.
  • YKK zip fastener flies.
  • Ruler pocket with double thickness CORDURA® at the bottom.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.

Services & product advisors

Size chart trousers / overalls

HELLY HANSEN® Our useful size chart will show you which sizes you have to pay attention to for brand HELLY HANSEN®

Men's size
Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 84 72 90 78
44 38 46 C44 88 76 94 79
46 40 48 C46 92 80 98 80
48 42 50 C48 96 84 102 81
50 44 52 C50 100 88 106 82
52 46 54 C52 104 92 110 83
54 48 56 C54 108 96 114 84
56 50 58 C56 112 100 118 85
58 52 60 C58 116 104 122 86
60 54 62 C60 120 108 1126 87
62 56 64 C62 124 112 130 88
64 58 66 C64 128 116 134 88

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clothing size DE Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart