Battery backpack for pressure spray unit M18™ SWITCH TANK™ M18BPFPH-0

Article no.: 073981 M18BPFPH-0
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Manufacturer's designation M18BPFPH-0
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Nominal voltage 18 V
Weight 3 kg
Type of product Spray dispenser

Identification numbers & Classifications

Article number 073981 M18BPFPH-0
EAN / GTIN 4058546229061
Manufacturer number 4933464961

Description

Version:

M18™ SWITCH TANK™ cordless pressure spray with exchangeable tanks and electronic pumps, does not require great force. Suitable for decontaminating surfaces and persons.
  • New change-over system permits clean operation without contamination.
  • 5 pressure setting available to all the pressure to be set to suit the application.
  • Can be used with all the batteries in the M18™ series No. 073808 ff.

Supplied with:

Base version. Without battery and charger.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart