{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 10-32 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 20 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 4.83 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.1 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 9.66 mm | |
Type of product | Tap |
Article number | 138000 10-32 | |
EAN / GTIN | 4045197080295 | |
Manufacturer number | 138000 10-32 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine tap, uncoated, UNF: 10-32
on request
In stock
99 pieces in stock
US $ 15.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
US $ 23.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 10.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 10.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without |
Thread pitch | 0.794 mm | 0.794 mm | 0.794 mm | 0.794 mm |
Through-coolant | no | no | no | no |
Tapping hole ⌀ | 4.1 mm | 4.1 mm | 4.1 mm | 4.1 mm |
Standard | DIN 371 | DIN 371 | DIN 371 | DIN 371 |
Tool material | HSS E | HSS E | HSS E | HSS E |
Thread depth | 9.66 mm | 14.49 mm | 14.49 mm | 12 mm |