Jobber drill set HSS-E No. 114500 in a case TiAlN

Article no.: 115350
2 variants
  • Brand: GARANT
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid steel
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: HSS-E
  • Coating: TiAlN
  • Through-coolant: no
  • Cooling lubricant: yes
  • Cutting direction: right-hand cutting
  • Tolerance class ISO: h8
  • Standard: DIN 338
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 35 degrees
  • Point geometry: C
  • Configurable: no
  • Angle, 1st step: 130 degrees
  • Manufacturer's designation: Spiralbohrer-Satz HSS-E Nr. 114500
  • Colour ring: blue
  • Contents: set/ assortment
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart