HSS jobber drill Precision roll forged N uncoated

Article no.: 114020
108 variants
Note: Size 14-20: Shank ⌀ 13 mm with 3 drive flats.
  • Type of product: indexable drill
  • Machining method: drilling into solid material
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder version: metric
  • Holder type: Plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: HSS
  • Coating: uncoated
  • Through-coolant: no
  • Cutting direction: right-hand cutting
  • Tolerance class ISO: h8
  • Standard: DIN 338
  • Number of teeth: 2
  • Twist direction: right-hand
  • Escape of cooling lubricant: without cooling lubricant exit
  • Type of mounting: spigot
  • Entry of cooling lubricant: without cooling lubricant entry
  • Product designation (type): N
  • Angle, 1st step: 118 degrees
  • Configurable: no
  • Colour ring: without
  • Content: single part
  • Cutting media, manufacturer’s designation: HSS
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart