Stub drill HSS-E TiAlN

Article no.: 113260
105 variants
  • Machining method: drilling into solid material (BVB)
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: Standard
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: HSS-E
  • Coating: TiAlN
  • Machining group: K (cast iron), M (stainless steel), N (non-ferrous metals), P (steel), S (difficult-to-machine materials)
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Cutting direction: right-hand cutting
  • Tolerance class: h8
  • Tolerance class ISO: h8
  • Standard: DIN 1897
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 40 degrees
  • Point geometry: C
  • Configurable: no
  • Angle, 1st step: 130 degrees
  • Colour ring: blue
  • Contents: single part
  • Data carriers: without data carrier
  • Standard designation for cutting medium, 2nd Priority: HSS-E
  • Standard designation for cutting medium, 3rd Priority: HSS-E
  • Cutting media, manufacturer’s designation: HSS/E TIALN
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart