Setting Ring, Size: 3

Article no.: U48025 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U48025 3
EAN / GTIN 4946368038704

Description

Version:

Series 177
Setting Rings
A Mitutoyo calibration artefact for quick and accurate setting of dial bore gages, Holtest gages, and inside micrometers. The actual calibration value of the diameter is marked on each ring.

Features & Benefits
Used for quick and accurate setting of dial bore gages, Holtest, and inside micrometers.
  • Actual diameter is marked in 10 µinch / 0.001 mm increments. (Measuring position of dimension is the center of the height T).
  • These Setting Rings are designed for reference setting of ID type gages.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart