HardCap Aerolite™ Lightweight Baseball Style Bump Cap with HDPE Protective Liner and Adjustable Back - Short Brim

Article no.: U09741 BLACK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09741 BLACK
EAN / GTIN 5038428226677

Description

Version:

An estimated 33% of work-related head injuries are a result of impacts while the worker was not wearing any form of head protection*. Think of confined work spaces and areas with low vertical clearances, which can occur in the presence of overhanging pipes or shelving. HardCap Aerolite™ is the evolution of the popular JSP® HardCap A1+™, providing bump protection and meeting the EN812 standard for impact resistance. Weighing less than 5 oz., Aerolite™ is the best performing lightweight bump cap on the market.

Description:

  • Weighing less than 5 oz the Hardcap Aerolite™ can be worn all day without discomfort
  • The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
  • Increased ventilation provides unparalleled coolness and comfort
  • Unique size adjuster slides on an elastic strip to give a quick, secure fit and is angled downward to fit under nape of neck
  • Terry cloth sweatband with Polygiene coating keeps worker comfortable and prevents unwanted odor
  • Reflective piping adds extra visibility and therefore safety in all working environments
  • Water repellent shell prevents staining and discoloration

Feature:

  • Color Black
  • Sizes Available OS
  • Packaging Bagged Each
  • Country of Origin China
  • Shell Vented
  • Brim Style Cap Style
  • Brim Length Short
  • Size Adjustment Elastic Strap
  • Sweatband Terry Cloth

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart