QRP® Qualatrile® Single Use Class 100 Cleanroom Nitrile Glove with Finger Textured Grip - 9.5"

Article no.: U09451 XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09451 XS
EAN / GTIN 616314280658

Description

Version:

Used in biotechnology, and computer assembly.

Description:

  • Exceed standards required for use in class 100 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Naturally anti-static 10^9 ohms
  • Manufactured without plasticizers, silicone or powders.
  • RoHS Compliant

Feature:

  • Color White
  • Country of Origin Malaysia
  • Polymer Nitrile
  • Grip Textured
  • Cuff Rolled
  • Length 9.5″
  • Powder Powder Free
  • Thickness 5 Mil
  • Construction ESD Safe
  • Certifications --
  • Product Circularity --
  • ISO Cleanroom ISO 5 (Class 100)
  • Temperature Resistant --
  • Static Control Property Static Dissipative

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart