Boss® Three-Piece Rainsuit - 0.35mm

Article no.: U09156 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09156 L
EAN / GTIN 662909403537

Description

Version:

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

Description:

  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Cape vented back
  • Corduroy collar for comfort
  • Adjustable suspenders for with triangular buckles for a perfect fit
  • Front fly opening with snap

Feature:

  • Color Yellow
  • Packaging Bagged Each
  • Country of Origin China
  • Fabric Polyester, PVC
  • Thickness 0.35 mm
  • Total Pockets 2
  • Pocket Type Flap Pocket
  • Hood Detachable
  • Closure Snap
  • Construction Water Resistant, Cape Vented Back, Corduroy Collar

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart