Blowgun; 4 inch Removable Tube; 1/4 inch Female NPT.
Technical data: Min. burst pressure: 64 bar (928 PSI). Material blowgun: POM (body), brass (valve, tube). Media: Air and non-explosive water based liquids. Temperature range: -20 °C — +60 °C (-4 °F — +140 °F). Flow capacity is measured at 87 PSI (6 bar) inlet pressure, and pressure drop at 7 PSI (0.5 bar).