{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size | 1/4 inch | |
| Colour | black; silver | |
| Type of product | Ratchet | |
| Direction of rotation changed using | changeover lever | |
| Drive | Square | |
| Material of tool | chromium vanadium steel | |
| Surface of tool | matt chrome-plated | |
| Content | single part |
| Article number | R.151B | |
| EAN / GTIN | 3662424073267 | |
| Manufacturer number | R.151B | |
| L-Number | L60130 8924 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |