{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Facom | |
| Manufacturer’s designation | Praezisionshaken; Präzisionshaken-Set | |
| Packaging | cardboard | |
| Number of claws | 4 | |
| Material of surface | polished | |
| Total weight | 108 g | |
| Type of product | claw retriever |
| Article number | AR.CJ4PB | |
| EAN / GTIN | 3662424082078 | |
| Manufacturer number | AR.CJ4PB | |
| L-Number | L60130 10598 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |