{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 1,000 mm | |
| Baseplate height | 20 mm | |
| Baseplate ⌀ | 350 mm | |
| Strap length | 10,000 mm | |
| Material of strap | 50 mm | |
| Colour of the strap | yellow / black | |
| Weight | 12 kg |
| Article number | 994312 Y/B | |
| EAN / GTIN | 4251021128082 | |
| Manufacturer/responsible person | R.Scholz GmbH & Co. KG, Boschweg 34, 48351 EVERSWINKEL, Germany, www.rs-guidesystems.de |