This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Office racking extension rack, Depth 300 mm, Height /storage shelf width: 2278/994mm

Article no.: 991801 2278/994

Select article variation and quantity

Height /storage shelf width (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 991801 2278/994
Manufacturer number 6671430 27990 27002
Manufacturer/responsible person Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com

Description

Version:

Office racking galvanised. Rack stiles with lug pattern permit easy insertion of storage shelves at 53 mm intervals. Storage shelves with double edge base with 6-fold longitudinal edge for particularly high stability and load capacity.
Galvanised end stops on the back of the storage shelves prevent files, boxes etc. from being pushed through. The top shelf functions as a rack cover without end stop.
Rack height 1960 mm: Suitable for 5 box files.
Rack height 2278 mm: Suitable for 6 box files.

Description:

Dimensions:
Basic rack: Width + 62 mm
Extension rack: Width + 31 mm

Fitted with:

Number of storage shelves with end stop: 6
Number of storage shelves without end stop: 1

Supplied with:

Basic rack with cross braces, 4 floor anchors, 4 shims.
Extension rack without cross braces, with 2 floor anchors, 2 shims.

Note:

  • Screw-on base plates are supplied.
  • No wall attachment possible.
  • Access from one side only due to use of cross brace.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • For extension racks, the following cross braces are required for each third rack bay: 1 × cross brace No. 992045 size 1325.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart