This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf, basic rack, Depth 400 mm, Height /storage shelf width: 2281/1300mm

Article no.: 990460 2281/1300

Select article variation and quantity

Height /storage shelf width (mm) Price per Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 40
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 40 mm
Height adjustment interval 53 mm
Type of installation Plug-in racking
Material galvanized
Height 2,281 mm
Assembled size basic rack width 1,344 mm
Storage shelf clear width 1,282 mm
Load capacity of each loose shelf 150 kg
Type of product Storage shelf

Identification & Classification

Article number 990460 2281/1300
Manufacturer number 6671015
Manufacturer/responsible person Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com

Description

Version:

Storage shelf racking in two bay widths, 994 mm and 1282 mm. Completely galvanised with 5 storage shelves, adjustable in intervals of 53 mm. Welded profiles and floors. No tools required for assembly; can be expanded without any problems. Separate rack stiles allow transport optimisation.
Load per bay: 1900 kg per bay.

Description:

Assembled size:
Basic rack: Nominal length 1300 mm + 44 mm
Extension rack: Nominal length 1300 mm + 13 mm

Note:

  • Floor and wall fastenings are not included.
  • Access from one side only due to use of diagonal braces.
  • The free unsupported length (K) must not be more than 595 mm.
  • Delivered unassembled.
  • Transport optimised – sent in 2 postal packages, no sending with pallets.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart