{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 0.9 mm | |
| Door opening angle | 225 degrees | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 1,000 mm | |
| Width | 1,000 mm | |
| Depth | 550 mm | |
| Usable height | 860 mm | |
| Number of sockets | 24 | |
| Weight | 80 kg | |
| Type of product | Battery charging cabinet |
| Article number | 953501 1000/DE | |
| Manufacturer number | 953501 1000/DE | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |