{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 600 mm | |
Installation height | 100 mm | |
Version | for individual configuration | |
Application range | Roller cabinet | |
Type of product | Storage container rack |
Article number | 916535 0 | |
EAN / GTIN | 2050001933126 | |
Manufacturer number | 916535 0 |