{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutter wheel ⌀ | 25 mm | |
| Cutter wheel width | 14 mm | |
| Cutter wheel bore | 7.5 mm | |
| Type of product | Cutter wheel |
| Article number | 815200 1.1/4 | |
| Manufacturer number | 69020101 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |