Blind rivets aluminium / steel bulk pack, Rivet ⌀ / shank length (D / L): 4/10mm

Article no.: 771000 4/10
New product
Set price 500 Piece (0.14 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
257 pieces in stock 257 pieces available in 5-10 working days

Select article variation and quantity

Rivet ⌀ / shank length (D / L) (mm) Set price 500 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rivet pin material Steel, galvanised
Hollow rivet material Aluminium alloy
Head shape FK
Clamping range 5 mm - 6.5 mm
Hole diameter 4.1 mm
Number of rivets (pieces) 500
Hollow rivet diameter D 4 mm
Hollow rivet length L 10 mm
Type of product Rivets

Identification & Classification

Article number 771000 4/10
EAN / GTIN 4007081300452
Manufacturer number 1433487
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Version:

Blind rivets ensure a permanently secure joining of various and sensitive materials, even if they are only accessible on one side.
Head shape: Dome head = FK; large flange head = K.
The most basic features of the standardised blind rivet are defined by various DIN EN ISO standards. These features primarily include geometric dimensions and mechanical properties. Further connector properties, such as choice of material and surface coating, are defined very generally by the standards and are the responsibility of the manufacturer. These specifications for the blind rivet features severely limit the tolerances of the connection parameters and the achievable requirements. Blind rivets according to DIN EN ISO are always designed for fixed components.

Application:

Standard applications.

Material:

Hollow rivet – aluminium alloy; rivet mandrel – steel, galvanized.

Recommendation:

GESIPA® blind rivets – a rule of thumb:
Material thickness + rivet shank diameter = rivet shank length

Example:
Material: Sheet metal 3 mm + sheet metal 3 mm + hole 4 mm = 10 mm rivet shank length > results in blind rivet 4 × 10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart